vacuum contactor AC-3e/AC-3 300 A 160 kW / 400 V

  • Mfr # 3RT1266-6AD36

  • Zoro # G715674388


product price:  $2,739.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1266-6AD36
Zoro #
G715674388
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The Siemens IEC Magnetic Contactor is a 3-pole device with screw terminal connections and four integrated auxiliary contacts rated for operation with 2 normally closed and 2 normally open auxiliary contacts.

Key features:

  • Poles: 3 — specifies the number of controlled circuits.
  • Auxiliary contact form: 2NC/2NO — indicates the types of auxiliary contacts included.
  • Number of auxiliary contacts: 4 — specifies total auxiliary contact count.
  • Terminal connection type: Screw — describes the wiring connection method used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.