Zoro Homepage

vacuum contactor AC-3e/AC-3 400 A 200 kW / 400 V

  • Mfr # 3RT1275-6AB36

  • Zoro # G315674139


product price: $3,339.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1275-6AB36
Zoro #
G315674139
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS vacuum contactor AC-3e/AC-3 400 A 200 kW / 400 V is a type of IEC Magnetic Contactor. This device is rated for operation within the specified voltage and power ranges, potentially applicable in a variety of industrial settings. It operates with three poles and has four auxiliary contacts, providing multiple connection points for added versatility.

Key features based on attributes include:

• Number of Auxiliary Contacts: The unit comes with four auxiliary contacts. This indicates potential control over additional circuits via the main switch. • Number of Poles: With three poles, this contactor can control three different circuits simultaneously. • Terminal Connection Type: The Screw250 terminal connection type suggests that connections are made using screws, intended for creating an electrical connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.