vacuum contactor AC-3e/AC-3 400 A 200 kW / 400 V

  • Mfr # 3RT1275-6AD36

  • Zoro # G115674186


product price: $2,916.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1275-6AD36
Zoro #
G115674186
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4

Description

Siemens vacuum contactor AC-3e/AC-3 rated for operation within the specified voltage and current ranges. It is an IEC magnetic contactor with three poles and four auxiliary contacts, configured as 2NC/2NO.

Poles: 3 — specifies the number of main electrical circuits it can control.

  • Auxiliary Contacts: 4 — indicates the total number of auxiliary contacts included.
  • Auxiliary contact configuration: 2NC/2NO — includes two normally closed and two normally open auxiliary contacts.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.