Zoro Homepage

vacuum contactor AC-3e/AC-3 400 A 200 kW / 400 V

  • Mfr # 3RT1275-6AS36

  • Zoro # G815674080


product price: $3,240.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
500V-550V AC
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1275-6AS36
Zoro #
G815674080
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
500V-550V AC
Number of Poles
3
Number of Auxillary Contacts
4

Description

This Siemens vacuum contactor (AC-3e/AC-3) is an IEC Magnetic Contactor rated for operation within the specified current and power ratings at 400 V. It includes 3 poles as specified. It is designed to operate within the specified voltage range of 500–550 V AC. Auxiliary contacts configured as specified (2NC/2NO).

Poles: 3

  • Main rating: 400 A, 200 kW at 400 V
  • Auxiliary contacts: 4 total, configured as specified (2NC/2NO)
  • Coil voltage: 500–550 V AC
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.