vacuum contactor AC-3e/AC-3 400 A 200 kW / 400 V

  • Mfr # 3RT1275-6AV36

  • Zoro # G115674209


product price: $3,240.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
380V-420V AC
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1275-6AV36
Zoro #
G115674209
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
380V-420V AC
Number of Poles
3
Number of Auxillary Contacts
4

Description

The Siemens vacuum contactor AC-3e/AC-3 is an IEC magnetic contactor with three poles and integrated auxiliary contacts. It uses a coil rated for operation within the specified voltage range of 380–420 VAC and includes an auxiliary contact configuration of 2 normally closed and 2 normally open contacts, as specified.

Key features

  • Coil voltage: 380–420 VAC (energizing range)
  • Number of poles: 3
  • Number of auxiliary contacts: 4
  • Auxiliary contact form: 2NC/2NO
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.