Zoro Homepage

vacuum contactor AC-3e/AC-3 500 A 250 kW / 400 V

  • Mfr # 3RT1276-6AV36

  • Zoro # G715674401


product price: $4,371.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1276-6AV36
Zoro #
G715674401
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4

Description

The SIEMENS - vacuum contactor AC-3e/AC-3 500 A 250 kW / 400 V is a specialized tool falling under the IEC Magnetic Contactors category. This product is rated for operation within specified electrical load ranges and features an auxiliary contact form of 2NC/2NO, indicating that it has two normally closed and two normally open contacts. The device also boasts a significant number of poles, with a total count of 3250.

Key Features:

  • Auxiliary Contact Form: The device comes equipped with an auxiliary contact form configuration of 2NC/2NO. This means that it contains two contacts which remain in their normal state (closed) until actuated, as well as two contacts which stay open until actuated.
  • Number of Auxiliary Contacts: With four auxiliary contacts, this product offers flexibility for various circuit configurations.
  • Number of Poles: One specification of this product includes a total pole count of 3250. This attribute indicates the capacity for multiple independent circuits within the same unit.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.