Zoro Homepage

vacuum contactor AC-3e/AC-3 500 A 250 kW / 400 V

  • Mfr # 3RT1276-6NB36

  • Zoro # G415674367


product price: $4,215.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1276-6NB36
Zoro #
G415674367
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - vacuum contactor AC-3e/AC-3 500 A 250 kW / 400 V is a type of IEC Magnetic Contactor. This electrical device is designed to handle high current applications, with an auxiliary contact form of 2NC/2NO. It features three poles and four auxiliary contacts, providing multiple points for electrical connection and control.

Key Features:

  • Auxiliary Contact Form: The contactor has a 2NC/2NO configuration, meaning it includes two normally closed (NC) and two normally open (NO) contacts. These allow for flexibility in controlling the flow of electricity.
  • Number of Auxiliary Contacts: With four auxiliary contacts, this device offers additional capacity for managing complex or heavy-duty electrical circuits.
  • Number of Poles: The presence of three poles indicates that the contactor can control three different circuit paths simultaneously.
  • Terminal Connection Type: The screw terminal connection type is designed for attaching to wires or other conductive materials during installation.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.