Valve, 125 NO SS Lin 63Cv 2.5"Flg, 2-Way NO, 2-1/2" Inlet Size

  • Mfr # 599-06040

  • Zoro # G7514941


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2-1/2"
Outlet Size
2-1/2"
Valve Type
2-Way NO
Max. Inlet Pressure
50 psig
Standards
ANSI Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-06040
Zoro #
G7514941
UPC #
4034106337162
Country of Origin
United States

Dimensions

Inlet Size
2-1/2"
Outlet Size
2-1/2"

Details

Valve Type
2-Way NO
Item
Valve,125 NO SS Lin 63Cv 2.5"Flg
Max. Inlet Pressure
50 psig
Standards
ANSI Class 125

Description

Valve,125 NO SS Lin 63Cv 2.5 In.Flg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.