Zoro Homepage

Valve 1.25in, N/O, 24V, Non Spring Return

  • Mfr # 275-03168

  • Zoro # G2492467


product price: $927.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hot or chilled water; 50% Water-Glycol Solutions or Steam
Voltage
24V AC
Features
Valve Size
Standards
ANSI Class 250
Coefficient of Volume (Cv)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275-03168
Zoro #
G2492467
UPC #
-
Country of Origin
United States

Dimensions

Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Item
Valve 1.25", N/O, 24V, Non Spring Return
For Use With
Hot or chilled water; 50% Water-Glycol Solutions or Steam
Voltage
24V AC
Features
Valve Size
Standards
ANSI Class 250
Coefficient of Volume (Cv)
16
Operating Temperature - Maximum
130 Degrees F
Bonnet Material
Brass
ANSI Flange Class
Class 250
Body Material
Bronze
For Media
Steam, Water
Actuator Ambient Temperature - Maximum
130 Degrees F
Operating Temperature - Minimum
5 Degrees F
Disc Material
Stainless Steel
Stem Material
303 Stainless Steel
Valve Deactivated State
Normally Open (NO)
Seat Material
Metal
Bonnet Style
Screw-In
Actuator Ambient Temperature - Minimum
5 Degrees F
Series
599

Description

Electric Globe Control Valve, Voltage 24V AC, Body Material Bronze, Seat Material Metal, Stem Material 303 Stainless Steel, Disc Material Stainless Steel, Standards ANSI Class 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.