Zoro Homepage

Valve Assembly, 2in N/C, Spring Return, 24V

  • Mfr # 274-03080

  • Zoro # G2492528


product price: $1,826.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Material
UNS CA 844 Bronze
Includes
Flowrite 2 in 2W Valve; Flowrite Electro-Hydraulic Actuator
Features
Valve Size
Standards
ANSI Class 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-03080
Zoro #
G2492528
UPC #
-
Country of Origin
United States

Details

Item
Valve Assembly, 2" N/C, Spring Return, 24V
Voltage
24V
Material
UNS CA 844 Bronze
Includes
Flowrite 2 in 2W Valve; Flowrite Electro-Hydraulic Actuator
Features
Valve Size
Standards
ANSI Class 250
Body Style
Stroke-Globe
Heating Method
Steam
Pipe Connection Type
Internal Thread x Internal Thread
Actuation Style
Electronic

Description

Product Type Valve Assembly, Heating Method Steam, Pipe Connection Type Internal Thread x Internal Thread, Actuation Style Electronic, Body Style Stroke-Globe, Material UNS CA 844 Bronze, Includes Flowrite 2 in 2W Valve; Flowrite Electro-Hydraulic Actuator, Standards ANSI Class 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.