Zoro Homepage

Valve Body, 3/4in NPT, 2 and 3 Way

  • Mfr # VMP42.13(2)

  • Zoro # G2492458


product price: $221.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water and Glycol Solutions
For Media
Water-Glycol Solution to 50%
Port Connection Type
NPT
Coefficient of Volume (Cv)
1.87
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMP42.13(2)
Zoro #
G2492458
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in

Details

Item
Valve Body, 3/4" NPT, 2 and 3 Way
For Use With
Water and Glycol Solutions
For Media
Water-Glycol Solution to 50%
Port Connection Type
NPT
Coefficient of Volume (Cv)
1.87
Body Pattern
Two-Way
Valve Type
Globe

Description

Zone Valve, Body Pattern Two-Way, Coefficient of Volume (Cv) 1.87, For Media Water-Glycol Solution to 50 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.