Zoro Homepage

Valve, Pneumatic, 1/2 In

  • Mfr # 258-02069

  • Zoro # G2664067


product price: $147.14
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Width
2 in
Valve Body Material
Bronze
Max. Pressure (PSI)
15 psi
Function
Used to Provide Pneumatic Proportional Control of Water, Steam and Ethylene Glycol Solutions (Up to 50 Percent)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-02069
Zoro #
G2664067
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Port Connection Size
1/2 in

Details

Item
Pneumatic Control Valve
Body Material
Brass
Valve Body Material
Bronze
Max. Pressure (PSI)
15 psi
Function
Used to Provide Pneumatic Proportional Control of Water, Steam and Ethylene Glycol Solutions (Up to 50 Percent)
Spring Range (PSI)
8-13
Differential Pressure (PSI)
25 psi
Close Off Rating @ Main PSI
50 @ 0
Features
Direct Coupled, Allows Easy Installation, Hole Type Plug Provides Quieter Operation
Type
Globe
Pipe (In.)
1/2 NPT
Cv
4
Valve Type
3-Way
Application
Chilled/Hot Water Control
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Close-Off Pressure
50 psi
Port Connection Gender
Female
Fluid Temperature - Maximum
250 Degrees F
Includes Actuator
Actuator Included
Operating Temperature - Minimum
35 Degrees F
Actuator Control Pressure - Maximum
13 psi
Body Pattern
Three-Way
Actuator Return Action
Spring Return
Bypass Port Coefficient of Volume (Cv)
4
Actuator Control Pressure - Minimum
8 psi
Coefficient of Volume (Cv)
4
Actuator Type
Pneumatic
Port Connection Type
NPT
Valve Action
Normally Closed, Normally Open
Fluid Temperature - Minimum
35 Degrees F
Spring Action
Spring Return

Description

Pneumatic Control Valve, Actuator Control Pressure - Maximum 13 psi, Actuator Control Pressure - Minimum 8 psi, Actuator Return Action Spring Return, Actuator Type Pneumatic, Actuator Voltage Not Applicable, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 4, Close-Off Pressure 50 psi, Coefficient of Volume (Cv) 4, Fluid Temperature - Maximum 250 Degrees F, Fluid Temperature - Minimum 35 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.