Shop SIEMENS

Variable Frequency Drive, Gray

  • Mfr # RT0002-11N
  • Zoro # G210043382

product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

Control Method
Digital
Starting Torque
150 %
Dynamic Braking
Yes
Input Phase AC
Single
Input Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RT0002-11N
Zoro #
G210043382
UPC #
-
Country of Origin
China
Control Method
Digital
Starting Torque
150 %
Dynamic Braking
Yes
Input Phase AC
Single
Item
Variable Frequency Drive
Input Voltage
115V AC
Input Frequency
60/50 Hz
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Control Type
Mobile App
Output Frequency Range
0 to 599 Hz
Number of Inputs
(2) Analog; (7) Digital
Maximum Output Power
1/4 hp
Style
Compact
Output Type
Analog, Relay
Application
Rooftop Fans
Maximum Output Current
1.6 A
Number of Outputs
(1) Analog; (2) Relay
Ethernet Port Included
Yes
Input Voltage Range
100 V AC to 120 V AC
Enclosure Rating
IP21
Input Type
Analog, Digital
Series
RTU
Output Current - Maximum
1.6 A
IP Rating
IP20, IP21
Output Horsepower
1/4 hp
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Number of Outputs - Relay
2
Number of Inputs - Digital
7
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
599 Hz
Color
Gray
Number of Inputs - Analog
2
Start/Stop Control
Programmable
Output Frequency - Maximum
0 Hz
Includes Ethernet Port
Yes
Output Voltage
115V AC
Input Phase
Single
Wire Color
Gray
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
2 5/8 in
Overall Height
5 in
Overall Depth
3 3/4 in

Description

Variable Frequency Drive, Input Voltage 115V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/4 hp, Maximum Output Current 1.6 A, Output Voltage 115V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.