Shop SIEMENS

Variable Frequency Drive, Gray

  • Mfr # RT0005-21N
  • Zoro # G310043541

product price: 
$
448.99
/ea
Free Shipping & Returns

Key Features

Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Output Frequency Range
0 to 599 Hz
Dynamic Braking
Yes
Starting Torque
150 %
Control Method
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT0005-21N
Zoro #
G310043541
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
4 7/8 in
Overall Width
2 5/8 in
Overall Height
5 in

Details

Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Output Frequency Range
0 to 599 Hz
Dynamic Braking
Yes
Starting Torque
150 %
Control Method
Digital
Input Voltage
230V AC
Control Type
Mobile App
Input Frequency
60/50 Hz
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Input Phase AC
Single
Item
Variable Frequency Drive
Application
Rooftop Fans
Output Type
Analog, Relay
Enclosure Rating
IP21
Maximum Output Power
1/2 hp
Input Type
Analog, Digital
Number of Inputs
(2) Analog; (7) Digital
Maximum Output Current
2.8 A
Series
RTU
Number of Outputs
(1) Analog; (2) Relay
Style
Compact
Input Voltage Range
200 V AC to 240 V AC
Ethernet Port Included
Yes
Output Frequency - Maximum
0 Hz
Number of Inputs - Analog
2
Start/Stop Control
Programmable
Color
Gray
Output Voltage
230V AC
IP Rating
IP20, IP21
Includes Ethernet Port
Yes
Input Phase
Single
Output Frequency - Minimum
599 Hz
Number of Outputs - Relay
2
Output Current - Maximum
2.8 A
Line Contactor Design
No Line Contactor
Number of Inputs - Digital
7
Output Horsepower
1/2 hp
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Wire Color
Gray
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 2.8 A, Output Voltage 230V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.