Zoro Homepage

Wet DP Sensor, 0-100 PSID, 4-20mA

  • Mfr # QBE3100UD100

  • Zoro # G6053113


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Power Source
7.5 to 33V DC
Process Connection Size
1/4 in
Repeatability
Less Than+/-0.5%
Wetted Materials
303 Stainless Steel
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBE3100UD100
Zoro #
G6053113
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
5 in
Overall Height
3 in
Mounting Hole Diameter
1 in

Details

Item
Differential Pressure Sensor
Power Source
7.5 to 33V DC
Repeatability
Less Than+/-0.5%
Wetted Materials
303 Stainless Steel
Process Connection Gender
Female
NEMA Rating
4
Response Time
5 msec
Product Type
Differential Pressure Sensor
Sensing Element Type
Ceramic
Standards
CE Listed, EMC 2004/108/EC Directive, EN 61 000-6-2, EN 61326-1, EN 61 000-6-3, EN 61326-1, EN 61326-2-3, ISO 14001, ISO 9001, RoHS RL 2002/95/EG, SN 36350
Mounting Hole Center to Center Distance
1 3/4 in
For Media
Air and Water
Application
General HVAC
Maximum Differential Pressure Measurement
100 in wc
IP Rating
IP65
Accuracy
+/-0.50%
Power Required
7.5 to 33V DC
Series
QBE
Process Connection Type
NPT
Hysteresis
+/-0.5%
Minimum Operating Temperature
5 Degrees F
Housing Material
Stainless Steel
Maximum Operating Temperature
185 Degrees F
Output
4 to 20mA

Description

Differential Pressure Sensor, For Media Air and Water, Accuracy +/-0.50 Percent, Power Required 7.5 to 33V DC, Power Source 7.5 to 33V DC, Output 4 to 20mA, Sensing Element Type Ceramic, Maximum Differential Pressure Measurement 100 in wc, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 5 Degrees F, Mounting Hole Center to Center Distance 1 3/4 in, Product Type Differential Pressure Sensor, Overall Height 3 in, Process Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.