Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XFMR, 1-PH, 16VA, PRI440-400-230V, SEC115

  • Mfr # 4AM38428MD400FA0

  • Zoro # G115277370


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
440-400-230V
Phase
1
IP Rating
IP00
Overall Width
98 millimetre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4AM38428MD400FA0
Zoro #
G115277370
UPC #
75455493984
Country of Origin
Czechia

Dimensions

Overall Width
98 millimetre

Details

Input Voltage - Transformer
440-400-230V
Phase
1
IP Rating
IP00

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.