Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Valve, Globe, 3/4 In NPT

  • Mfr # 257-02045

  • Zoro # G8280334


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Globe
For Use With
Water
Max. Water Temp. (Deg. F)
250 Degrees F
Includes
Pneumatic Actuator And Control Valve
Coefficient of Volume
6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-02045
Zoro #
G8280334
UPC #
094726780261
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
(F)NPT 3/4
Height (In.)
11 in
Depth (In.)
1 1/2 in
Width (In.)
4 in
Overall Depth
1 1/2 in
Overall Length
11 in
Overall Width
4 in
Port Connection Size
3/4 in

Details

Item
Zone Valve
Type
Globe
For Use With
Water
Max. Water Temp. (Deg. F)
250 Degrees F
Includes
Pneumatic Actuator And Control Valve
Coefficient of Volume
6.3
Agency Compliance
UL
Motor Type
Spring Return
Specifications
Globe Valve, MT Series, Pneumatic
Safe Working Water PSI
45 psi
Voltage
0
Standard Pressure Closeoff
45
Close-Off Pressure
35 psi
Coefficient of Volume (Cv)
6.3
Actuator Control Pressure - Minimum
3 psi
Body Material
Brass
Valve Action
Normally Open
Actuator Control Pressure - Maximum
8 psi
Stem Material
Stainless Steel
Installation Orientation
Vertical Preferred
Actuator Type
Pneumatic
Actuator Return Action
Spring Return
Fluid Temperature - Minimum
35 Degrees F
Valve Type
Globe
Body Pattern
Two-Way
Port Connection Type
Union NPT
Fluid Temperature - Maximum
250 Degrees F
Includes Actuator
Actuator Included
Operating Temperature - Maximum
122 Degrees F
Port Connection Gender
Female, Male
Operating Temperature - Minimum
41 Degrees F
Spring Action
Spring Return
Application
Convectors

Description

Zone Valve, Actuator Control Pressure - Maximum 8 psi, Actuator Control Pressure - Minimum 3 psi, Actuator Return Action Spring Return, Actuator Type Pneumatic, Application Convectors, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 35 psi, Coefficient of Volume (Cv) 6.3, Fluid Temperature - Maximum 250 Degrees F, Fluid Temperature - Minimum 35 Degrees F, Gasket/Plug Material Not Applicable, Includes Actuator Actuator Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.