1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6A Z-MAX HYBRID

  • Mfr # Z6A-01

  • Zoro # G0526496


product price:  $18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

Number of Ports
1
Product Color
Black
Product Type
Network Connector
Connector Details
1 x RJ-45 Network
Product Name
Z6A-01 Network Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6A-01
Zoro #
G0526496
UPC #
-
Country of Origin
Unknown

Details

Number of Ports
1
Product Color
Black
Product Type
Network Connector
Connector Details
1 x RJ-45 Network
Product Name
Z6A-01 Network Connector
Category
CATEGORY 6A
Termination
110
Sub Family
MX6 JACKS
Wiring
A/B Universal
Family
MAX 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.