
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6A Z-MAX HYBRID
Mfr # Z6A-02
Zoro # G0521928
product price:Â $16.75
/eaKey Features
Width
0.6"
Number of Ports
1
Height
0.8"
Length
1.6"
Features
PVC Free, Flame Retardant, Lead-free, Halogen Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z6A-02
Zoro #
G0521928
UPC #
-
Country of Origin
Unknown
Dimensions
Width
0.6"
Height
0.8"
Length
1.6"
Details
Number of Ports
1
Features
PVC Free, Flame Retardant, Lead-free, Halogen Free
Contact Plating
Copper Alloy, Gold
Product Type
Network Connector
Product Line
Z-MAX
Product Material
Thermoplastic, Glass Reinforced Nylon
Connector Details
1 x RJ-45 Network Female
Product Color
White
Shielding
Yes
Product Name
Z-MAX 6A UTP Outlets
Wiring
A/B Universal
Termination
110
Family
MAX 6
Sub Family
MX6 JACKS
Category
CATEGORY 6A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.