1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6A Z-MAX HYBRID

  • Mfr # Z6A-06

  • Zoro # G0519968


product price:  $17.05
/ea
Sold in multiples of 5 for $85.25

Key Features

Width
0.6"
Number of Ports
1
Height
0.8"
Features
Crosstalk Protection, PoE, Flame Retardant, Dust Protection, Halogen Free, Pass-thru, Angled Connector, PVC Free, Lead-free
Length
1.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6A-06
Zoro #
G0519968
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.6"
Height
0.8"
Length
1.6"

Details

Number of Ports
1
Features
Crosstalk Protection, PoE, Flame Retardant, Dust Protection, Halogen Free, Pass-thru, Angled Connector, PVC Free, Lead-free
Product Line
Z-MAX
Product Material
Thermoplastic, Glass Reinforced Nylon
Product Name
Z-MAX 6A UTP Outlets
Shielding
Yes
Contact Material
Copper Alloy
Product Type
Network Connector
Contact Plating
Gold
Connector Details
1 x RJ-45 Network Female
Product Color
Blue
Category
CATEGORY 6A
Wiring
A/B Universal
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.