2-F JUMPER 1MT 50/125
- Mfr # FJ2-LCLC5V-01AQ
- Zoro # G616259202
product price:Â
$
52.15
/ea
Key Features
End 1 Connection Type
LC Network - Male
Cable Length
3.28 ft
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FJ2-LCLC5V-01AQ
- Zoro #
- G616259202
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3.28 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Details
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- OFNR
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
- Mode
- Multi Mode
- Features
- Polished Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.