Zoro Homepage

2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MAX SERIES, LIGHT IVORY

  • Mfr # MX-FP-S-02-80

  • Zoro # G0759578


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Color
Ivory
Number of Ports
2
Mounting
Flush Mount
Gang
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX-FP-S-02-80
Zoro #
G0759578
UPC #
-
Country of Origin
Unknown

Details

Color
Ivory
Number of Ports
2
Mounting
Flush Mount
Gang
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.