
23-4P UTP-CMP SOL BC CAT6, FEP/FRPVC YELLOW JACKET, 1000FT
Mfr # 9C6P4-E3-05-RXA
Zoro # G0784437
product price: $0.95
/ea
Sold in multiples of 1000 for $950.00
Key Features
Standards
PLENUM
Shielded
U/Utp - Unshielded Twisted Pair
Jacket Color
Yellow
Conductor Count
4 Pair
Type
Data
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9C6P4-E3-05-RXA
Zoro #
G0784437
UPC #
-
Country of Origin
Unknown
Details
Standards
PLENUM
Shielded
U/Utp - Unshielded Twisted Pair
Jacket Color
Yellow
Conductor Count
4 Pair
Type
Data
Gauge
23 AWG (AMERICAN WIRE GAUGE)
Conductor Type
Solid
Category/Level
CATEGORY 6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.