Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemon 48-PORT PANEL 110-MOD 8W8P, T568A/B CAT6 HD6 SERIES, BLACK 2U HD6-48

48-PORT PANEL 110-MOD 8W8P, T568A/B CAT6 HD6 SERIES, BLACK 2U (Discontinued)

  • Mfr # HD6-48
  • Zoro # G2784188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD6-48
Zoro #
G2784188
UPC #
-
Country of Origin
Unknown

Dimensions

Compatible Rack Width
19"

Details

Product Type
Network Patch Panel
Number of RJ-11 Ports
48
Product Series
HD
Form Factor
Rack-mountable
Product Name
HD 48 Port Cat6 Network Patch Panel
Number of Network (RJ-45) Ports
48
Total Number of Ports
48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.