Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48-PORT PANEL 110-MOD 8W8P UTP, T568A/B CAT6 Z-MAX SERIES

  • Mfr # Z6-PNL-U48K

  • Zoro # G0985486


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Termination
110-MOD
Rack Units
1
Number of Ports
48
Category
CATEGORY 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6-PNL-U48K
Zoro #
G0985486
UPC #
-
Country of Origin
Unknown

Details

Item
Port Panel
Color
Black
Termination
110-MOD
Rack Units
1
Number of Ports
48
Category
CATEGORY 6
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.