Shop SIEMON
See all product information
Create Account
Bracket, S66, M Series 4x50, Accepts 2 25-pair connectors/side
- Mfr # S89D
- Zoro # G6423874
product price:Â
$
4.89
/ea
Sold in multiples of 25 for
$122.25
Key Features
Features
Flame Retardant
Compatibility
Siemon M4 X 50 Blocks
Product Name
Mounting Bracket
Package Contents
Mounting Bracket, 4 x (#12 x 1 inch) Wood Screws, 4 x (#12-24 x 3/4 inch) Machine Screws, 2 x (#10-32 x 1/2 inch) Self Tapping Machine Screws
Product Type
Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S89D
- Zoro #
- G6423874
- UPC #
- -
- Country of Origin
- Unknown
Details
- Features
- Flame Retardant
- Compatibility
- Siemon M4 X 50 Blocks
- Product Name
- Mounting Bracket
- Package Contents
- Mounting Bracket, 4 x (#12 x 1 inch) Wood Screws, 4 x (#12-24 x 3/4 inch) Machine Screws, 2 x (#10-32 x 1/2 inch) Self Tapping Machine Screws
- Product Type
- Mounting Bracket
- Certifications & Standards
- UL
- Device Supported
- Connecting Block
Description
Bracket, S66, M Series 4x50, Accepts 2 25-pair connectors/side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.