Shop SIEMON
See all product information
Create Account
Faceplate - 2 x Socket(s) - 1-gang - Stainless Steel
- Mfr # XFP-S-02-SS
- Zoro # G0770446
product price:Â
$
37.45
/ea
Key Features
Number of Gangs
1
Mount Type
Flush Mount
Product Color
Stainless Steel
Product Name
Faceplate
Product Type
Faceplate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XFP-S-02-SS
- Zoro #
- G0770446
- UPC #
- -
- Country of Origin
- Unknown
Details
- Number of Gangs
- 1
- Mount Type
- Flush Mount
- Product Color
- Stainless Steel
- Product Name
- Faceplate
- Product Type
- Faceplate
- Total Number of Sockets
- 2
- Certifications & Standards
- IP44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.