Zoro Homepage

SURFACE MOUNT BOX UNLOADED, SINGLE GANG FOR CT FACEPLATE, WHITE

  • Mfr # CT4-BOX-02

  • Zoro # G0571716


product price: $7.55
/ea
Sold in multiples of 15 for $113.25

Key Features

Width
3"
Depth
1.6"
Height
4.7"
Application/Usage
Wall
Product Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT4-BOX-02
Zoro #
G0571716
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3"
Depth
1.6"
Height
4.7"

Details

Application/Usage
Wall
Product Color
White
Product Type
Mounting Box
Product Name
Surface Mounting Box
Gang
1
Mounting
Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.