This item is Discontinued.

Sierra International 18-7896 Replace Marine Oil Filter for Suzuki 16510-31A20-MHL SR18.7896

18-7896 Replace Marine Oil Filter for Suzuki 16510-31A20-MHL (Discontinued)

  • Mfr # SR18.7896
  • Zoro # G815834095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR18.7896
Zoro #
G815834095
UPC #
808282186401
Country of Origin
China

Details

Item
Oil Filter

Description

These Marine Oil Filters are engineered with premium grade materials to ensure outstanding performance in an extreme marine environment. Each heavy-walled steel canister has an epoxy coating for further corrosion resistance. High-efficiency filter media meets or exceeds OE's filtration. Replace your old worn-out oil filter to increase engine running life. Features -Engineeered with premium grade materials -Heavy-wall steel canister is corrosion resistant -Epoxy coating offers further corrosion resistance -High-efficiency filter media Compatibility -Replaces: Suzuki 16510-31A20-MHL -Replaces: OMC 5033919 -Replaces: OMC 778887 Specifications - Dimension: 3.75in. H x 3in. W x 3in. L - Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.