
209 Systemic Pest Control Concentrate - OMRI Listed
Mfr # SNS 209-1
Zoro # G316501076
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Application
Kills spider mites, broad mites, russet mites, root aphids, gnat larvae, fungus gnats, white flies, cabbage maggots, and most boring insects.
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNS 209-1
Zoro #
G316501076
UPC #
713757642804
Country of Origin
United States
Dimensions
Size
1 gal
Details
Application
Kills spider mites, broad mites, russet mites, root aphids, gnat larvae, fungus gnats, white flies, cabbage maggots, and most boring insects.
Form
Liquid
Description
How our Systemic Pest Control for spider mites works
Insects destroy plant cells by sucking out their fluids or chewing up the cell walls. 209s unique formula works by allowing the plant to uptake a small amount of rosemeric acid from the rosemary plant. As the plant distributes the rosemeric acid throughout its cell walls, a barrier is soon constructed that is harmless to the plant. When an insect starts to suck or chew on the plant it comes in contact with the rosemeric acid and causes the insect to stop eating and move on.
209 is made up of 100% pure botanical extracts that are highly water soluble.We process raw certified organic botanicals and herbs in-house, ensuring oils and terpenes have a consistent potency across all of our products. The botanical extracts are all food grade GRAS generally recognized as safe when used as directed materials that are fully biodegradable. It is exempt from EPA registration under minimum risk pesticide exempted under FIFRA section 25b. It can be used on a wide variety of plants, fruits, and vegetables.
Pests our Systemic Pest Control repels & kills
209 is powerful organic systemic insecticide which repels and kills spider mites, broad mites, russet mites, root aphids, gnat larvae, fungus gnats, white flies, cabbage maggots, and most boring insects.
Insects destroy plant cells by sucking out their fluids or chewing up the cell walls. 209s unique formula works by allowing the plant to uptake a small amount of rosemeric acid from the rosemary plant. As the plant distributes the rosemeric acid throughout its cell walls, a barrier is soon constructed that is harmless to the plant. When an insect starts to suck or chew on the plant it comes in contact with the rosemeric acid and causes the insect to stop eating and move on.
209 is made up of 100% pure botanical extracts that are highly water soluble.We process raw certified organic botanicals and herbs in-house, ensuring oils and terpenes have a consistent potency across all of our products. The botanical extracts are all food grade GRAS generally recognized as safe when used as directed materials that are fully biodegradable. It is exempt from EPA registration under minimum risk pesticide exempted under FIFRA section 25b. It can be used on a wide variety of plants, fruits, and vegetables.
Pests our Systemic Pest Control repels & kills
209 is powerful organic systemic insecticide which repels and kills spider mites, broad mites, russet mites, root aphids, gnat larvae, fungus gnats, white flies, cabbage maggots, and most boring insects.
Restrictions
This item has been restricted from sale in the following states:
AL, AZ, CT, DE, IA, ID, IN, LA, MD, MS, MT, NM, SD, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.