Shop SIERRA
See all product information
Create Account
Prime Line 50 Ft .095 Razorback Trimmer Line
- Mfr # 7-073811
- Zoro # G624889460
product price:Â
$
12.55
/ea
Key Features
Overall Height (In.)
3/4 in
Overall Depth (In.)
5.65 in
Overall Width (In.)
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-073811
- Zoro #
- G624889460
- UPC #
- 808282361501
- Country of Origin
- United States
- Item
- Razorback Trimmer Line
Dimensions
- Overall Height (In.)
- 3/4 in
- Overall Depth (In.)
- 5.65 in
- Overall Width (In.)
- 4.9 in
Description
50 Ft .095 Razorback Trimmer Line. Razorback brand. Longest lasting trimmer line that we offer. Line Diameter: .095. Length: 50'. Twisted shape reduces noise and improves cutting efficiency
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.