Shop SIERRA
See all product information
Create Account
Prime Line 500 Gph Cartridge Aerator Straight
- Mfr # 053030-10
- Zoro # G324890278
product price:
$
120.99
/ea
Free Shipping & Returns
Key Features
Length
7.2 in
Height
12.2 in
Width
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 053030-10
- Zoro #
- G324890278
- UPC #
- 739729016398
- Country of Origin
- United States
- Item
- Cartridge Aerator Straight
Dimensions
- Length
- 7.2 in
- Height
- 12.2 in
- Width
- 3.35 in
Description
500 Gph Cartridge Aerator Straight. Straight intake configuration. Small profile to fit in more confined spaces. Easy to change motor cartridge. Includes both a straight and 90° smooth elbow Dura-port. 12V. 500 GPH Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.