Prime Line Air Filter
- Mfr # 7-083029
- Zoro # G524889737
product price:Â
$
32.75
/ea
Key Features
Width
6 in
Height
1 in
Length
10-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-083029
- Zoro #
- G524889737
- UPC #
- 808282131654
- Country of Origin
- Taiwan, Province of China
- Item
- Air Filter
Dimensions
- Width
- 6 in
- Height
- 1 in
- Length
- 10-3/4 in
Description
Air Filter. Length: 7 3/8". Height: 1". Width: 4 5/16". Premium quality for longer life. Meets or exceeds manufacturer specs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.