Prime Line Air Filter
- Mfr # 7-083031
- Zoro # G224889891
product price:Â
$
15.19
/ea
Key Features
Height
3/4 in
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-083031
- Zoro #
- G224889891
- UPC #
- 808282297138
- Country of Origin
- United States
- Item
- Air Filter
Dimensions
- Height
- 3/4 in
- Width
- 4 in
- Length
- 4 in
Description
Air Filter. Width: 2 5/8". Length: 2 5/8". Hole Size: 1/4". Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.