Shop SIERRA
See all product information
Create Account
Prime Line Air Filter
- Mfr # 7-08396
- Zoro # G824889581
product price:Â
$
30.29
/ea
Key Features
Width
6 in
Length
13 in
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-08396
- Zoro #
- G824889581
- UPC #
- 808282118167
- Country of Origin
- China
- Item
- Air Filter
Dimensions
- Width
- 6 in
- Length
- 13 in
- Height
- 13 in
Description
Air Filter. Height: 1 23/32". Width: 3 7/64". Length: 6 3/4". Fits Briggs engines 2001 & up, models 210000, 310000. Fits Ariens with 16-20 HP. UNSPSC: 40161505. Fits AVS models 284H77, 286H77, and models series 31E700, 31G700, 31H700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.