Shop SIERRA
See all product information
Create Account
Prime Line Air Filter Powermore
- Mfr # 7-10001
- Zoro # G124889694
product price:Â
$
30.29
/ea
Key Features
Length
10 in
Width
8 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-10001
- Zoro #
- G124889694
- UPC #
- 808282388195
- Country of Origin
- Taiwan, Province of China
- Item
- Air Filter Powermore
Dimensions
- Length
- 10 in
- Width
- 8 in
- Height
- 2 in
Description
Air Filter Powermore. For 420cc OHV Engines. Fits premium OHV Powermore engines. Height: 2 1/2". Length: 6". Width: 3 1/4". Prime Line Air Filters Meet or Exceeds OEM Specifications. Maintains a clean combustion chamber to guarantee optimal engine performance and long life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.