Prime Line Air Filter w/ Pre-filter
- Mfr # 7-02240-1
- Zoro # G924890364
product price:Â
$
36.15
/ea
Key Features
Length
2-1/2 in
Width
11 in
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-02240-1
- Zoro #
- G924890364
- UPC #
- 808282239787
- Country of Origin
- Taiwan, Province of China
- Item
- Air Filter w/ Pre-filter
Dimensions
- Length
- 2-1/2 in
- Width
- 11 in
- Height
- 13 in
Description
Air Filter w/ Pre-filter. Length: 9 11/16". Width: 3 5/16". Height: 2 1/2". Fits Models 400700 thru 422700. Includes Pre-Filter7 -02282 and Filter 7-02240. For 16 and 18 HP vertical twin (L-head) cylinder engines. In display package
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.