Shop SIERRA
See all product information
Create Account
Prime Line Air Filter W/Pre-Filter
- Mfr # 7-08332-1
- Zoro # G124889748
product price:Â
$
23.89
/ea
Key Features
Width
5.7 in
Height
2-3/4 in
Length
10.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-08332-1
- Zoro #
- G124889748
- UPC #
- 808282199043
- Country of Origin
- Taiwan, Province of China
- Item
- Air Filter W/Pre-Filter
Dimensions
- Width
- 5.7 in
- Height
- 2-3/4 in
- Length
- 10.8 in
Description
Air Filter W/Pre-Filter. Width: 2 5/8". Length: 3 7/8". Height: 2 3/16". Fits models 12U800 - 12U899, 99700. For 5 HP Quantum engines. Includes Pre-Filter 7-083068 and Filter 7-08332
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.