Prime Line Automatic Switch
- Mfr # 053001-10
- Zoro # G124890232
product price:Â
$
41.89
/ea
Key Features
Height
7.05 in
Length
2.9 in
Width
4.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 053001-10
- Zoro #
- G124890232
- UPC #
- 739729016336
- Country of Origin
- United States
- Item
- Automatic Switch
Dimensions
- Height
- 7.05 in
- Length
- 2.9 in
- Width
- 4.2 in
Description
Automatic Switch. Full automatic bilge pumping operation, connect the automatic switch to bilge pump. Automatic switch has a time proven micro switch without mercury. When water exceeds the acceptable level the pump is turned on by a rolling steel ball. Changes the pressure on micro switch. Attaches to any Moeller or Johnson Pump bilge pump through the clip on "T-slot". Can be used with 6, 12, 24, or 32V systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.