Prime Line Ball Joint Kit
- Mfr # 72-1106
- Zoro # G724889605
product price:Â
$
76.15
/ea
Key Features
Overall Height (In.)
2 in
Overall Width (In.)
4.05 in
Overall Depth (In.)
4.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-1106
- Zoro #
- G724889605
- UPC #
- 808282327200
- Country of Origin
- Taiwan, Province of China
- Item
- Ball Joint Kit
Dimensions
- Overall Height (In.)
- 2 in
- Overall Width (In.)
- 4.05 in
- Overall Depth (In.)
- 4.85 in
Description
Ball Joint Kit. Heavy-duty steel case with POM-M90 bearing material for long life. Includes snap ring and cotter pin. Lower Ball Joint Kit compatible with Polaris. Premium quality for longer life. Meet or Exceeds OEM Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.