Prime Line Blade
- Mfr # 7-06719
- Zoro # G724889674
product price:Â
$
73.45
/ea
Key Features
Width
3.8 in
Length
25-1/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-06719
- Zoro #
- G724889674
- UPC #
- 808282296568
- Country of Origin
- China
- Item
- Blade
Dimensions
- Width
- 3.8 in
- Length
- 25-1/25 in
Description
Blade. Length: 25". Width: 3". Center hole: .900". Thickness: .250". 3 blades for 72" cut. Fits: 777, 797, 1400 and 1500 series front mowers with 72"decks. Hi-lift blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.