Prime Line Brake Control, Voyager
- Mfr # 7-179
- Zoro # G824889741
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
2.1 in
Overall Width (In.)
3.9 in
Overall Depth (In.)
7.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-179
- Zoro #
- G824889741
- UPC #
- 030999535658
- Country of Origin
- United States
- Item
- Brake Control, Voyager
Dimensions
- Overall Height (In.)
- 2.1 in
- Overall Width (In.)
- 3.9 in
- Overall Depth (In.)
- 7.15 in
Description
Brake Control, Voyager. For: 2 & 8 brake systems (1 to 4 axles). Advanced electronics minimizes false breaking to give you a smoother ride. The traditional 4-wire hook-up and underdash U-bracket assure secure and permanent installation. Compatible with virtually an 12 volt, negative ground tow vehicle. Recessed controls protect gain and level setting from accidental readjustment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.