Prime Line Carburetor Kit
- Mfr # 18-7223
- Zoro # G824890426
product price:Â
$
47.79
/ea
Key Features
Width
6-3/8 in
Length
1-5/8 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-7223
- Zoro #
- G824890426
- UPC #
- 030999754325
- Country of Origin
- Brazil
- Item
- Carburetor Kit
Dimensions
- Width
- 6-3/8 in
- Length
- 1-5/8 in
- Height
- 7 in
Description
Carburetor Kit. For Johnson/Evinrude Outboard. Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.