Prime Line Carburetor Mounting Gasket
- Mfr # 18-0356
- Zoro # G024890318
product price:Â
$
12.55
/ea
Key Features
Width
6 in
Length
1-1/8 in
Height
7-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-0356
- Zoro #
- G024890318
- UPC #
- 030999873439
- Country of Origin
- United States
- Item
- Carburetor Mounting Gasket
Dimensions
- Width
- 6 in
- Length
- 1-1/8 in
- Height
- 7-1/4 in
Description
Carburetor Mounting Gasket. For: Rochester 2 barrel carb. Premium quality for longer life. Meets or exceeds manufacturers specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.