Shop SIERRA
See all product information
Create Account
Prime Line Carburetor Repair Kit
- Mfr # 7-070008
- Zoro # G324889388
product price:Â
$
38.85
/ea
Key Features
Height
0.3 in
Length
5-1/4 in
Width
3.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-070008
- Zoro #
- G324889388
- UPC #
- 808282131197
- Country of Origin
- United States
- Item
- Carburetor Repair Kit
Dimensions
- Height
- 0.3 in
- Length
- 5-1/4 in
- Width
- 3.95 in
Description
Carburetor Repair Kit. Compatible with ethanol fuel. Fits: CH11 - 16, CV11 - 16. Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.