Prime Line Chainsaw File
- Mfr # 7-07010-2D
- Zoro # G124889441
product price:Â
$
12.45
/ea
Key Features
Height
0.3 in
Width
3.45 in
Length
11.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-07010-2D
- Zoro #
- G124889441
- UPC #
- 808282363246
- Country of Origin
- United States
- Item
- Chainsaw File
Dimensions
- Height
- 0.3 in
- Width
- 3.45 in
- Length
- 11.95 in
Description
Chainsaw File. Length: 8". Diameter: 7/32". Round chain saw file. 2 per package. In display package
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.