Shop SIERRA
See all product information
Create Account
Prime Line EPA Primer Bulb-5/16"
- Mfr # 18-8004EP-1
- Zoro # G524890313
product price:Â
$
48.39
/ea
Key Features
Width
1.9 in
Length
7.6 in
Height
4.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-8004EP-1
- Zoro #
- G524890313
- UPC #
- 808282289591
- Country of Origin
- United States
- Item
- EPA Primer Bulb
Dimensions
- Width
- 1.9 in
- Length
- 7.6 in
- Height
- 4.4 in
Description
EPA Primer Bulb-5/16". I.D.: 5/16" or 7.9mm. Bulb Type: Large Capacity. Sierra is a leading supplier of primer bulbs to the marine aftermarket. We use double check valves with viton balls and stainless steel springs. Both EPA/CARB certified. Utilizes Floroelastomer (FKM) material for traditional look and operation. 7 1/2" or 190.5mm overall length including barbs. Meets current EPA regulations in effect 1/1/2011 of 15 g/m2/24 hrs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.