Shop SIERRA
See all product information
Create Account
Prime Line ESU Univ 4" To 28" Kit
- Mfr # 035725-10
- Zoro # G024890448
product price:Â
$
91.99
/ea
Key Features
Height
22.15 in
Length
2.85 in
Width
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 035725-10
- Zoro #
- G024890448
- UPC #
- 739729725108
- Country of Origin
- United States
- Item
- ESU Univ 4" To 28" Kit
Dimensions
- Height
- 22.15 in
- Length
- 2.85 in
- Width
- 5-3/4 in
Description
ESU Univ 4" To 28" Kit. Tank Depth 4-28" (102-685 mm). Manufactured from corrosion-resistant materials. Float rotates for tank wall & baffle clearance. 1/4" ground spade terminal. Swingarm Electrical Sending Units gather fuel level info from a float and read on dash-mounted gauge. Purchase electrical sending units based on range of tank depth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.