Prime Line Fuel Cap w/ Gauge
- Mfr # 7-04943
- Zoro # G924890326
product price:Â
$
38.85
/ea
Key Features
Overall Height (In.)
11-1/4 in
Width
6 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-04943
- Zoro #
- G924890326
- UPC #
- 747730017280
- Country of Origin
- United States
- Item
- Fuel Cap w/ Gauge
Dimensions
- Overall Height (In.)
- 11-1/4 in
- Width
- 6 in
- Length
- 2 in
Description
Fuel Cap w/ Gauge. Tank Depth: 7 7/8". Diameter: 1 1/2". This cap is designed to be used in applications where venting is provided though the cap. Using in a non-vented systems or an improper app. may result in explosion or engine malfunction. DO NOT USE THIS FUEL CAP UNLESS YOU KNOW IT IS COMPATIBLE WITH YOUR TANK AND PRODUCT. Premium quality for longer life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.