Prime Line Fuel Connector
- Mfr # 18-80414
- Zoro # G224889907
product price:Â
$
42.29
/ea
Key Features
Height
4-1/2 in
Length
1.35 in
Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-80414
- Zoro #
- G224889907
- UPC #
- 808282227494
- Country of Origin
- Taiwan, Province of China
- Item
- Fuel Connector
Dimensions
- Height
- 4-1/2 in
- Length
- 1.35 in
- Width
- 2-1/2 in
Description
Fuel Connector. Size: 1/4" or 6.4mm. Use with Yamaha 6mm fuel line. Mates with 18-8077-1. Replaces Yamaha 655-24305-01-00, 6G1-24305-00-00, 6G1-24305-01-00, 6G1-24305-02-00, 6G1-24305-03-00, 6G1-24305-04-00, and 6G1-24305-05-00. Premium Quality For Longer Life. Meets or exceeds manufacturer's recommended specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.